This product requires certification to purchase.

Single Handle Lever Floor Mount Filler in Brushed Bronze

JACUZZI®

Karina™ Single Handle Lever Floor Mount Filler in Brushed Bronze

  • Fast #
  • Part #JPT63818
  • Item #9298798
  • Manufacturer Part #PT63818
4.9 out of 5 Customer Rating
Brand image
JACUZZI®

Karina™ Single Handle Lever Floor Mount Filler in Brushed Bronze

  • Fast #
  • Part #JPT63818
  • Item #9298798
  • Manufacturer Part #PT63818
4.9 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification
  • ADA Compliant

  • Green

Documents


Specifications

ADA Compliant:
Yes
Cartridge Type:
Ceramic Disc
Collection:
Karina™
Color Finish Category:
Bronze Tones
Color Finish Name:
Brushed Bronze
Faucet Material:
Brass
Faucet Type:
Floor Mount Tub Filler with Handshower
Flow Rate:
2.4 gpm
Hand Shower Flow Rate:
1.8 gpm
Handle Material:
Zinc
Handle Type:
Lever
Number of Handles:
Single Handle
Proposition 65:
WARNING: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Spout Height:
29-1/2 in
Spout Type:
Fixed
Trim Only:
No
Tub Spout Reach:
7-1/2 in
UPC:
731352933752
WaterSense Labeled:
Yes