This product requires certification to purchase.

15-9/50 x 15-9/50 in. Round Vessel Mount Bathroom Sink in White Gloss

JACUZZI®

Leonora™ 15-9/50 x 15-9/50 in. Round Vessel Mount Bathroom Sink in White Gloss

  • Fast #
  • Part #JSS62937
  • Item #7505157
  • Manufacturer Part #SS62937
3.7 out of 5 Customer Rating
Brand image
JACUZZI®

Leonora™ 15-9/50 x 15-9/50 in. Round Vessel Mount Bathroom Sink in White Gloss

  • Fast #
  • Part #JSS62937
  • Item #7505157
  • Manufacturer Part #SS62937
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Sculpted Stone™
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B45.5
Collection:
Leonora™
Color Finish Category:
Whites
Color Finish Name:
White Gloss
Drain Opening:
1-7/8 in
GSA Approved:
No
IAPMO Listed:
Yes
Length:
15-9/50 in
NSF Certified:
No
Number of Bowls:
1
Number of Holes:
No Hole
Shape:
Round
Sink Bowl Size:
14-3/16 in x 14-3/16 in
Sink Installation Type:
Vessel Mount
Sink Material:
Solid Surface
Sink Size Range:
Less than 20 in
UPC:
831352741286
Width:
15-9/50 in