This product requires certification to purchase.

60 in. x 30 in. Soaker Alcove Bathtub with Left Drain in Oyster

JACUZZI®

Linea® 60 in. x 30 in. Soaker Alcove Bathtub with Left Drain in Oyster

  • Fast #
  • Part #JMU10969
  • Item #7099268
  • Manufacturer Part #MU10969
5 out of 5 Customer Rating
Brand image
JACUZZI®

Linea® 60 in. x 30 in. Soaker Alcove Bathtub with Left Drain in Oyster

  • Fast #
  • Part #JMU10969
  • Item #7099268
  • Manufacturer Part #MU10969
5 out of 5 Customer Rating

X Points

Color Finish Name: Oyster Select Color Finish Name

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Durable high-gloss acrylic material
  • Hot water immersion has proven hydrotherapeutic powers
  • Increased circulation prompts the body's natural relaxation and healing mechanisms
  • Ergonomic designs cradle the bather
  • Limited Lifetime Warranty
  • IAPMO/cUPC certified to stringent ANSI standards
  • Requires Certification

Recommended Accessories


Specifications

ADA Compliant:
No
ANSI:
Yes
ASME:
Yes
Bathtub Shape:
Rectangle
Bathtub Type:
Soaker
CARB OTC LEED Compliant:
No
CSA Certified:
Yes
Capacity:
53 gal
Collection:
Linea®
Color Finish Category:
Neutrals
Color Finish Name:
Oyster
Drain Location:
Left
GSA Approved:
No
IAPMO Listed:
No
Installation Type:
Skirted
Material:
Acrylic
NSF Certified:
Yes
Number of Occupants:
1
Overall Height:
19-1/2 in
Overall Length:
60 in
Overall Width:
30 in
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov.
UL Listed:
No
UPC:
731352722004
Weight:
55 lb