This product requires certification to purchase.

LINEA 6030 SKIRTED WHIRLPOOL LH CHROMA HEATER WHISPER PLUS OYSTER/CHROME

JACUZZI®

Linea® LINEA 6030 SKIRTED WHIRLPOOL LH CHROMA HEATER WHISPER PLUS OYSTER/CHROME

  • Fast #
  • Part #JPF45C69
  • Item #7272232
  • Manufacturer Part #PF45C69
4.2 out of 5 Customer Rating
Brand image
JACUZZI®

Linea® LINEA 6030 SKIRTED WHIRLPOOL LH CHROMA HEATER WHISPER PLUS OYSTER/CHROME

  • Fast #
  • Part #JPF45C69
  • Item #7272232
  • Manufacturer Part #PF45C69
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Secaucus, NJ
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Durable high-gloss acrylic material
  • Original JACUZZI invented optimal air and water therapy
  • Customizable intensity and directionality
  • Industry-leading jet performance and design
  • Limited Lifetime Warranty
  • IAPMO/cUPC certified to stringent ANSI standards
  • Requires Certification

Recommended Accessories


Specifications

ADA Compliant:
No
AMP:
15
ANSI:
Yes
ASME:
Yes
Bathtub Shape:
Rectangle
Bathtub Type:
Whirlpool
CSA Certified:
Yes
Capacity:
53 gal
Collection:
Linea®
Color Finish Category:
Neutrals
Color Finish Name:
Oyster
Configuration:
Whirlpool
Depth:
17 in
Drain Location:
End
Height:
19-1/2 in
Installation Type:
Skirted
Length:
60 in
Material:
Acrylic
NSF Certified:
Yes
Number of Jets:
8
Number of Occupants:
1
Overall Length:
60 in
Overall Width:
32 in
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov.
Pump Location:
Right
UPC:
731352728471
Volts:
120V
Weight:
70 lb
Width:
32 in