LINEA 6036 SKIRTED WHIRLPOOL RH CHROMA HEATER WHISPER PLUS WHITE/WHITE
Linea® LINEA 6036 SKIRTED WHIRLPOOL RH CHROMA HEATER WHISPER PLUS WHITE/WHITE
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Durable high-gloss acrylic material
- Original JACUZZI invented optimal air and water therapy
- Customizable intensity and directionality
- Industry-leading jet performance and design
- Limited Lifetime Warranty
- IAPMO/cUPC certified to stringent ANSI standards
Specifications
- ADA Compliant:
- No
- ANSI:
- Yes
- ASME:
- Yes
- Bathtub Shape:
- Rectangle
- CSA Certified:
- Yes
- Capacity:
- 62 gal
- Collection:
- Linea®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Configuration:
- Whirlpool
- Depth:
- 17 in
- Drain Location:
- End
- Height:
- 19-1/2 in
- Installation Type:
- Skirted
- Length:
- 60 in
- Material:
- Acrylic
- Number of Jets:
- 8
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov.
- Pump Location:
- Right
- UPC:
- 731352743498
- Volts:
- 120V
- Weight:
- 76 lb
- Width:
- 36 in