22-1/4 in. Brass Toe-Tap Drain in Chrome
Linear™ 22-1/4 in. Brass Toe-Tap Drain in Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- The Linear™ Drain Kit is constructed of brass and copper, ensuring durability and dependability.
- It's easy to handle at a weight of 4 pounds, width of 5 inches and length of 25 inches.
- The Linear Drain Kit is CSA-certified and meets ANSI and ASME specifications.
- It meets ANSI and ASME specifications and is CSA-certified.
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.2
- Application:
- Residential
- CSA Certified:
- CSA B125.2
- Collection:
- Linear™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Connecting Pipe:
- Rigid
- Drain Body Material:
- Brass
- Fits Pipe Size:
- 1-1/2 in
- IAPMO Listed -:
- Yes
- Product Type:
- Drain Kit
- Thread Size:
- 1-1/2 in
- Trim Only:
- No
- Tub Depth:
- 22-1/4 in
- WaterSense Labeled:
- No