72 x 42 in. Whirlpool Drop-In Bathtub with Center Drain in White
Luna® 72 x 42 in. Whirlpool Drop-In Bathtub with Center Drain in White
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Durable high-gloss acrylic material
- Patented TargetPro™ jets deliver Aqualibrium®: the perfect mix of air and water for a powerful, yet comfortable massage
- Exclusive CleanLine™ system with anti-microbial lines and plumbing enhances cleanliness
- Exclusive Tru-level® pre-leveled base for ease of installation
Specifications
- ADA Compliant:
- No
- AMP:
- 15
- Bathtub Shape:
- Oval
- CARB OTC LEED Compliant:
- No
- Capacity:
- 103 gal
- Collection:
- Luna®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 16-1/4 in
- Drain Location:
- Center
- Height:
- 23 in
- Installation Type:
- Drop-in
- Material:
- Plastic
- Number of Jets:
- 8
- Overall Length:
- 72 in
- Overall Width:
- 42 in
- Pump Location:
- Left
- UL Listed:
- No
- UPC:
- 731352667374
- Volts:
- 120V