65-1/2 x 35-5/8 in. Freestanding Bathtub in White with Polished Chrome
Modena™ 65-1/2 x 35-5/8 in. Freestanding Bathtub in White with Polished Chrome
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Durable high-gloss acrylic material
- Original JACUZZI invented optimal air and water therapy
- Customizable intensity and directionality
- Industry-leading jet performance and design
- Limited Lifetime Warranty
- IAPMO/cUPC certified to stringent ANSI standards
Specifications
- ADA Compliant:
- No
- AMP:
- 15
- ANSI:
- Yes
- ASME:
- Yes
- Bathtub Shape:
- Oval
- Bathtub Type:
- Whirlpool
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- Yes
- Capacity:
- 60 gal
- Collection:
- Modena™
- Color Finish Category:
- Whites
- Color Finish Name:
- White, Polished Chrome
- Configuration:
- Whirlpool
- Depth:
- 18-1/8 in
- Drain Location:
- Center
- Height:
- 24 in
- IAPMO Listed:
- No
- Installation Type:
- Freestanding
- Length:
- 65-1/2 in
- Material:
- Plastic
- NSF Certified:
- Yes
- Number of Jets:
- 8
- Number of Occupants:
- 2
- Overall Length:
- 65-1/2 in
- Overall Width:
- 35-5/8 in
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov.
- Pump Location:
- Right
- UL Listed:
- No
- UPC:
- 731352727863
- Volts:
- 120V
- Watts:
- 800 W
- Weight:
- 147 lb
- Width:
- 35-5/8 in