This product requires certification to purchase.

60 x 42 in. Acrylic Rectangle Drop-In or Skirted Bathtub with Left Drain in Black

JACUZZI®

Nova™ 60 x 42 in. Acrylic Rectangle Drop-In or Skirted Bathtub with Left Drain in Black

  • Fast #
  • Part #JNVS6042BLXXXXB
  • Item #443154
  • Manufacturer Part #NVS6042BLXXXXB
4 out of 5 Customer Rating
Brand image
JACUZZI®

Nova™ 60 x 42 in. Acrylic Rectangle Drop-In or Skirted Bathtub with Left Drain in Black

  • Fast #
  • Part #JNVS6042BLXXXXB
  • Item #443154
  • Manufacturer Part #NVS6042BLXXXXB
4 out of 5 Customer Rating

X Points

Color Finish Name: Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Durable high-gloss acrylic material
  • Hot water immersion has proven hydrotherapeutic powers
  • Increased circulation prompts the body's natural relaxation and healing mechanisms
  • Ergonomic designs cradle the bather
  • Limited Lifetime Warranty
  • IAPMO/cUPC certified to stringent ANSI standards
  • Requires Certification

Specifications

ADA Compliant:
No
ANSI:
Yes
ASME:
Yes
Bathtub Shape:
Rectangle
Bathtub Type:
Soaker
CARB OTC LEED Compliant:
No
CSA Certified:
Yes
Capacity:
54 gal
Collection:
Nova™
Color Finish Category:
Blacks
Color Finish Name:
Black
Configuration:
Soaker
Depth:
21-1/4
Drain Location:
End
GSA Approved:
No
Height:
18-1/2
IAPMO Listed:
No
Installation Type:
Skirted
Length:
60
Material:
Plastic
NSF Certified:
Yes
Number of Occupants:
1
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov.
Pump Location:
Right
UL Listed:
No
UPC:
731352079894
Watts:
800
Weight:
82
Width:
42