This product requires certification to purchase.

60 x 42 in. Acrylic Rectangle Skirted Whirlpool Bathtub with Left Drain and J2 Basic Control in Black

JACUZZI®

Nova™ 60 x 42 in. Acrylic Rectangle Skirted Whirlpool Bathtub with Left Drain and J2 Basic Control in Black

  • Fast #
  • Part #JNOV6042WLR2XXB
  • Item #114496
  • Manufacturer Part #NOV6042WLR2XXB
4.4 out of 5 Customer Rating
Brand image
JACUZZI®

Nova™ 60 x 42 in. Acrylic Rectangle Skirted Whirlpool Bathtub with Left Drain and J2 Basic Control in Black

  • Fast #
  • Part #JNOV6042WLR2XXB
  • Item #114496
  • Manufacturer Part #NOV6042WLR2XXB
4.4 out of 5 Customer Rating

X Points

Color Finish Name: Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Durable high-gloss acrylic material
  • Original JACUZZI invented optimal air and water therapy
  • Customizable intensity and directionality
  • Industry-leading jet performance and design
  • Limited Lifetime Warranty
  • IAPMO/cUPC certified to stringent ANSI standards
  • Requires Certification

Specifications

ADA Compliant:
No
AMP:
15
ANSI:
Yes
ASME:
Yes
Bathtub Shape:
Rectangle
Bathtub Type:
Whirlpool
CARB OTC LEED Compliant:
No
CSA Certified:
Yes
Capacity:
54 gal
Collection:
Nova™
Color Finish Category:
Blacks
Color Finish Name:
Black
Configuration:
Whirlpool
Depth:
21-1/4 in
Drain Location:
Left
Height:
18-1/2 in
IAPMO Listed:
No
Installation Type:
Drop-in
Length:
60 in
Material:
Acrylic
NSF Certified:
Yes
Number of Jets:
8
Number of Occupants:
1
Overall Length:
60 in
Overall Width:
42 in
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov.
Pump Location:
Right
UL Listed:
No
UPC:
731352668678
Volts:
120V
Watts:
800 W
Weight:
100 lb
Width:
42 in