PICCOLO Tub and Shower Set Brushed Nickel
PICCOLO Tub and Shower Set Brushed Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Meets WaterSense criteria to conserve water without sacrificing performance, delivering 1.8 GPM flow rate
- Features a ceramic disc cartridge for a lifetime of reliable use
- Metal handle and solid brass valve construction provides added durability
- Lever handle provides easy use and temperature adjustments
- Features a 5 function showerhead
- Backed by Jacuzzi®'s Limited Lifetime Warranty
-
Lead Law Compliant
Specifications
- ADA Compliant:
- No
- ANSI:
- Yes
- ASME:
- Yes
- CSA Certified:
- Yes
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Faucet Mount:
- Wall Mount
- Flow Rate:
- 1.8 gpm
- Lead Law Compliant:
- Yes
- Number of Handles:
- Single Handle
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Tub Spout Reach:
- 10-1/2 in
- UPC:
- 731352749780