Two Handle Roman Tub Faucet in White
Piccolo™ Two Handle Roman Tub Faucet in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Application:
- Residential
- Collection:
- Piccolo™
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Handle Material:
- Metal
- Handle Type:
- Lever
- Number of Handles:
- Two Handle
- Number of Holes:
- 3 Hole
- Proposition 65:
- WARNING: Cancer and Reproductive Harm – www.P65Warnings.ca.gov.
- Spout Height:
- 4-5/8 in
- Tub Spout Reach:
- 7-7/8 in
- UPC:
- 731352722950