Plastic Toe-Tap Drain in White
Plastic Toe-Tap Drain in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in UT
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in UT
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- MF35
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Body Material:
- Plastic
- Drain Body Material Type:
- PVC
- IAPMO Listed:
- Yes