This product requires certification to purchase.

60 in. x 32 in. Soaker Alcove Bathtub with Right Drain in White

JACUZZI®

Primo® 60 in. x 32 in. Soaker Alcove Bathtub with Right Drain in White

  • Fast #
  • Part #JTR603216JRAW
  • Item #7911319
  • Manufacturer Part #TR60-3216JR-AW
4.8 out of 5 Customer Rating
Brand image
JACUZZI®

Primo® 60 in. x 32 in. Soaker Alcove Bathtub with Right Drain in White

  • Fast #
  • Part #JTR603216JRAW
  • Item #7911319
  • Manufacturer Part #TR60-3216JR-AW
4.8 out of 5 Customer Rating

X Points

Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Durable high-gloss acrylic material
  • TRU-LEVEL™ base simplifies installation
  • Slip-resistant bottom
  • 16" deck height provides easier access
  • Limited Lifetime Warranty
  • IAPMO/cUPC certified to stringent ANSI standards
  • ADA compliant when installed according to ADA Standards
  • Requires Certification
  • ADA Compliant

Recommended Accessories


Specifications

ADA Compliant:
Yes
ANSI:
Yes
ASME:
Yes
Above Floor Rough:
No
Application:
Residential
Basin Length:
41-1/2 in
Basin Shape:
Rectangle
Basin Width:
18-3/5 in
Bathtub Shape:
Rectangle
Bathtub Type:
Soaker
CARB OTC LEED Compliant:
No
CSA Certified:
Yes
Capacity:
53 gal
Collection:
Primo®
Color Finish Category:
Whites
Color Finish Name:
White
Drain Included:
No
Drain Location:
Right
Drain Opening:
1-1/2 in
GSA Approved:
No
IAPMO Listed:
No
Installation Type:
Skirted
Material:
Acrylic
NSF Certified:
No
Overall Height:
20-1/4 in
Overall Length:
60 in
Overall Width:
32 in
Overflow Type:
Round
Proposition 65:
WARNING: Cancer and Reproductive Harm www.P65Warnings.ca.gov.
Soaking Depth:
16 in
UL Listed:
No
UPC:
731352749483
Weight:
45 lb
cUPC Certified:
No