PVC Toe-Tap Drain Kit with Low Profile Slip Cover in Oil Rubbed Bronze
PVC Toe-Tap Drain Kit with Low Profile Slip Cover in Oil Rubbed Bronze
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Drain kit enhances the aesthetics of bathtubs with a round overflow cutout
- Compatible with deck-mount faucet, drain alignment kit and all other bathtubs with round cutouts
- Alcoves 60 wide x 32 deep
- Limited lifetime warranty
Specifications
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Diameter:
- 6-1/2
- IAPMO Listed:
- Yes
- Material:
- Plastic
- Product Type:
- Slip Cover Drain Kit
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov.
- UPC:
- 731352728686