115V 60 x 34 in. Tub and Shower with Right Hand Drain
RapidHeat™ 115V 60 x 34 in. Tub and Shower with Right Hand Drain
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 267-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Balanced 360? balanced air flow system for a whole body experience
- Sidewall and TLC (Thermal Lumbar Comfort™) air inlets
- Limited Lifetime Warranty
- IAPMO/cUPC certified to stringent ANSI standards
Specifications
- AMP:
- 15
- ANSI:
- Yes
- ASME:
- Yes
- Bathtub Accessory Type:
- Whirlpool Heaters
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- Yes
- Collection:
- RapidHeat™
- GSA Approved:
- No
- Height:
- 4-7/10 in
- IAPMO Listed:
- No
- Length:
- 10-1/2 in
- Material:
- Plastic, Steel
- NSF Certified:
- No
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov.
- UL Listed:
- No
- UPC:
- 731352219955
- Volts:
- 120V
- Watts:
- 800 W
- Width:
- 6-2/5 in