This product requires certification to purchase.

66-1/4 x 38-1/4 in. Whirlpool Drop-In Bathtub with End Drain in Oyster

JACUZZI®

Riva® 66-1/4 x 38-1/4 in. Whirlpool Drop-In Bathtub with End Drain in Oyster

  • Fast #
  • Part #JRIV6638WLR2XXY
  • Item #3443377
  • Manufacturer Part #RIV6638WLR2XXY
4.8 out of 5 Customer Rating
Brand image
JACUZZI®

Riva® 66-1/4 x 38-1/4 in. Whirlpool Drop-In Bathtub with End Drain in Oyster

  • Fast #
  • Part #JRIV6638WLR2XXY
  • Item #3443377
  • Manufacturer Part #RIV6638WLR2XXY
4.8 out of 5 Customer Rating

X Points

Color Finish Name: Oyster Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Durable high-gloss acrylic material
  • Original JACUZZI invented optimal air and water therapy
  • Customizable intensity and directionality
  • Industry-leading jet performance and design
  • Limited Lifetime Warranty
  • IAPMO/cUPC certified to stringent ANSI standards
  • Requires Certification

Recommended Accessories


Specifications

ADA Compliant:
No
AMP:
15
ANSI:
Yes
ASME:
Yes
Bathtub Shape:
Oval
Bathtub Type:
Whirlpool
CARB OTC LEED Compliant:
No
CSA Certified:
Yes
Capacity:
56 gal
Collection:
Riva®
Color Finish Category:
Neutrals
Color Finish Name:
Oyster
Configuration:
Whirlpool
Depth:
21-1/4 in
Drain Location:
End
Height:
19-1/2 in
IAPMO Listed:
No
Installation Type:
Drop-in, Undermount
Material:
Plastic
NSF Certified:
Yes
Number of Jets:
8
Number of Occupants:
1
Overall Length:
66-1/4 in
Overall Width:
38-1/4 in
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov.
Pump Location:
Right
UL Listed:
No
UPC:
731352665042
Volts:
120V
Watts:
800 W
Weight:
107 lb