This product requires certification to purchase.

66 x 36 in. Whirlpool Drop-In Bathtub with Center Drain in White

JACUZZI®

Sia® 66 x 36 in. Whirlpool Drop-In Bathtub with Center Drain in White

  • Fast #
  • Part #JKW55959
  • Item #4050677
  • Manufacturer Part #KW55959
5 out of 5 Customer Rating
Brand image
JACUZZI®

Sia® 66 x 36 in. Whirlpool Drop-In Bathtub with Center Drain in White

  • Fast #
  • Part #JKW55959
  • Item #4050677
  • Manufacturer Part #KW55959
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Durable high-gloss acrylic material
  • Combination of Whirlpool and PURE AIR® bath
  • More than a dozen personalized hydromassage options
  • Maximized jet count and placement
  • Limited Lifetime Warranty
  • IAPMO/cUPC certified to stringent ANSI standards
  • Requires Certification

Recommended Accessories


Specifications

ADA Compliant:
No
AMP:
20
ANSI:
Yes
ASME:
Yes
Bathtub Shape:
Rectangle
Bathtub Type:
Combo
CARB OTC LEED Compliant:
No
CSA Certified:
Yes
Capacity:
76 gal
Collection:
Sia®
Color Finish Category:
Whites
Color Finish Name:
White
Configuration:
Whirlpool
Depth:
21-1/2 in
Drain Location:
Center
Height:
24 in
IAPMO Listed:
Yes
Installation Type:
Drop-in, Undermount
Material:
Acrylic
NSF Certified:
Yes
Number of Jets:
13
Number of Occupants:
2
Overall Length:
66 in
Overall Width:
36 in
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov.
Pump Location:
Right
UL Listed:
No
UPC:
731352593994
Volts:
240V
Watts:
800 W
Weight:
175 lb