This product requires certification to purchase.

60 in. 86 gal Acrylic Drop-In Corner Whirlpool Bathtub with Center Drain and Left Pump in White

JACUZZI®

Signature™ 60 in. 86 gal Acrylic Drop-In Corner Whirlpool Bathtub with Center Drain and Left Pump in White

  • Fast #
  • Part #JLK85959
  • Item #4577784
  • Manufacturer Part #LK85959
3.9 out of 5 Customer Rating
Brand image
JACUZZI®

Signature™ 60 in. 86 gal Acrylic Drop-In Corner Whirlpool Bathtub with Center Drain and Left Pump in White

  • Fast #
  • Part #JLK85959
  • Item #4577784
  • Manufacturer Part #LK85959
3.9 out of 5 Customer Rating

X Points

Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Durable high-gloss acrylic material
  • Original JACUZZI invented optimal air and water therapy
  • Customizable intensity and directionality
  • Industry-leading jet performance and design
  • Limited Lifetime Warranty
  • IAPMO/cUPC certified to stringent ANSI standards
  • Requires Certification

Specifications

ADA Compliant:
No
AMP:
15
ANSI:
Yes
ASME:
Yes
Bathtub Shape:
Corner
Bathtub Type:
Whirlpool
CARB OTC LEED Compliant:
No
CSA Certified:
Yes
Capacity:
86 gal
Collection:
Signature™
Color Finish Category:
Whites
Color Finish Name:
White
Configuration:
Whirlpool
Depth:
15 in
Drain Location:
Center
Height:
22 in
IAPMO Listed:
Yes
Installation Type:
Drop-in
Length:
60 in
Material:
Plastic
NSF Certified:
Yes
Number of Jets:
6
Number of Occupants:
2
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov.
Pump Location:
Left
Size:
60 in x 60 in
UL Listed:
No
UPC:
731352618550
Volts:
120V
Watts:
800 W
Weight:
91 lb
Width:
60 in