60 in. x 30 in. Soaker Alcove Bathtub with Right Hand Drain in White
Signature™ 60 in. x 30 in. Soaker Alcove Bathtub with Right Hand Drain in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Durable high-gloss acrylic material
- Hot water immersion has proven hydrotherapeutic powers
- Increased circulation prompts the body's natural relaxation and healing mechanisms
- Ergonomic designs cradle the bather
- Limited Lifetime Warranty
- IAPMO/cUPC certified to stringent ANSI standards
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI Z124-2011
- Above Floor Rough:
- No
- Application:
- Residential
- BAA Compliant:
- Yes
- Basin Length:
- 43
- Basin Shape:
- Rectangle
- Basin Width:
- 19 in
- Bathtub Shape:
- Rectangle
- Bathtub Type:
- Soaker
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- B45.5-11
- Capacity:
- 53 gal
- Collection:
- Signature™
- Color Classification:
- Color
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Included:
- No
- Drain Location:
- Right
- Drain Opening:
- 4
- GSA Approved:
- No
- Height:
- 20-1/4
- IAPMO Listed:
- Yes
- Installation Type:
- 3 Wall Alcove
- Length:
- 60
- Material:
- Acrylic
- NSF Certified:
- No
- Number of Occupants:
- 1
- Origin:
- Domestic
- Overall Height:
- 20
- Overall Length:
- 60
- Overall Width:
- 30
- Overflow Type:
- Round
- Proposition 65:
- WARNING: Cancer and Reproductive Harm – www.P65Warnings.ca.gov.
- Pump Location:
- Left
- Soaking Depth:
- 14
- Type:
- JS1S6030BRXXXXW
- UL Listed:
- No
- UPC:
- 731352932649
- Weight:
- 55
- Width:
- 30
- cUPC Certified:
- No