This product requires certification to purchase.

60 in. x 32 in. Whirlpool Alcove Bathtub with Right Hand Drain in White

JACUZZI®

Signature™ 60 in. x 32 in. Whirlpool Alcove Bathtub with Right Hand Drain in White

  • Fast #
  • Part #JPY65959
  • Item #8329035
  • Manufacturer Part #PY65959
3.7 out of 5 Customer Rating
Brand image
JACUZZI®

Signature™ 60 in. x 32 in. Whirlpool Alcove Bathtub with Right Hand Drain in White

  • Fast #
  • Part #JPY65959
  • Item #8329035
  • Manufacturer Part #PY65959
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Durable high-gloss acrylic material
  • Original JACUZZI invented optimal air and water therapy
  • Customizable intensity and directionality
  • Industry-leading jet performance and design
  • Limited Lifetime Warranty
  • IAPMO/cUPC certified to stringent ANSI standards
  • Requires Certification

Specifications

ADA Compliant:
No
AMP:
15
Above Floor Rough:
No
Application:
Residential
Basin Length:
43 in
Basin Shape:
Rectangle
Basin Width:
19 in
Bathtub Shape:
Rectangle
Bathtub Type:
Whirlpool
CARB OTC LEED Compliant:
No
Capacity:
53 gal
Collection:
Signature™
Color Finish Category:
Whites
Color Finish Name:
White
Control Type:
Pneumatic
Drain Included:
No
Drain Location:
Right
Drain Opening:
4 in
GSA Approved:
No
Height:
20-1/4 in
IAPMO Listed:
Yes
Installation Type:
3 Wall Alcove
Material:
Acrylic
NSF Certified:
No
Number of Jets:
6
Number of Occupants:
1
Overall Height:
20 in
Overall Length:
60 in
Overall Width:
32 in
Overflow Type:
Round
Proposition 65:
WARNING: Cancer and Reproductive Harm – www.P65Warnings.ca.gov.
Pump Location:
Left
Soaking Depth:
14 in
UL Listed:
No
UPC:
731352932861
Volts:
120V
Weight:
71 lb
cUPC Certified:
No