60 in. x 42 in. Whirlpool Alcove Bathtub with Left Drain in White
Signature® 60 in. x 42 in. Whirlpool Alcove Bathtub with Left Drain in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Durable high-gloss acrylic material
- Original JACUZZI invented optimal air and water therapy
- Customizable intensity and directionality
- Industry-leading jet performance and design
- Limited Lifetime Warranty
- IAPMO/cUPC certified to stringent ANSI standards
Specifications
- ADA Compliant:
- No
- AMP:
- 15
- Above Floor Rough:
- No
- Application:
- Residential
- Basin Length:
- 42 in
- Basin Shape:
- Oval
- Basin Width:
- 24 in
- Bathtub Shape:
- Rectangle
- Bathtub Type:
- Whirlpool
- CARB OTC LEED Compliant:
- No
- Capacity:
- 56 gal
- Collection:
- Signature®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Control Type:
- Pneumatic
- Drain Included:
- No
- Drain Location:
- Left
- Drain Opening:
- 4 in
- GSA Approved:
- No
- IAPMO Listed:
- Yes
- Material:
- Acrylic
- NSF Certified:
- No
- Number of Jets:
- 6
- Number of Occupants:
- 1
- Overall Height:
- 20-1/4 in
- Overall Length:
- 60 in
- Overall Width:
- 42 in
- Overflow Type:
- Round
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov.
- Pump Location:
- Right
- Soaking Depth:
- 12-3/4 in
- UL Listed:
- No
- UPC:
- 731352613005
- Volts:
- 120V
- Weight:
- 85 lb
- cUPC Certified:
- No