60 x 30 in. Whirlpool Alcove Bathtub Left Drain in White
Signature® 60 x 30 in. Whirlpool Alcove Bathtub Left Drain in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Durable high-gloss acrylic material
- Original JACUZZI invented optimal air and water therapy
- Customizable intensity and directionality
- Industry-leading jet performance and design
- Limited lifetime warranty
- IAPMO/cUPC certified to stringent ANSI standards
- High-gloss acrylic finish for durability and ease of cleaning
- Ergonomic design cradles the bather in a comfortable position
- The combination of heat and water relaxes muscles and calms the senses
- Limited lifetime warranty gives you peace of mind
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- AMP:
- 15
- Basin Depth:
- 17-3/5 in
- Basin Length:
- 42 in
- Basin Shape:
- Rectangle
- Basin Width:
- 19-4/5 in
- Bathtub Shape:
- Rectangle
- Bathtub Type:
- Whirlpool
- CARB OTC LEED Compliant:
- No
- Capacity:
- 53 gal
- Collection:
- Signature®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Configuration:
- Whirlpool
- Depth:
- 14 in
- Drain Included:
- No
- Drain Location:
- Left
- Height:
- 19 in
- IAPMO Listed:
- Yes
- Installation Type:
- 3 Wall Alcove, Skirted
- Length:
- 60 in
- Material:
- Acrylic
- NSF Certified:
- Yes
- Number of Jets:
- 6
- Number of Occupants:
- 1
- Origin:
- Domestic
- Overall Height:
- 19 in
- Overall Length:
- 60 in
- Overall Width:
- 30 in
- Proposition 65:
- WARNING: Cancer and Reproductive Harm – www.P65Warnings.ca.gov.
- Pump Location:
- Right
- Soaking Depth:
- 13-4/5 in
- UL Listed:
- No
- UPC:
- 731352932663
- Volts:
- 120V
- Watts:
- 800 W
- Weight:
- 70 lb
- Width:
- 30 in
- cUPC Certified:
- Yes