60 x 32 in. Whirlpool Alcove Bathtub Left Drain in Oyster
Signature™ 60 x 32 in. Whirlpool Alcove Bathtub Left Drain in Oyster
Product Details
Product Details
- Durable high-gloss acrylic material
- Original JACUZZI invented optimal air and water therapy
- Customizable intensity and directionality
- Industry-leading jet performance and design
- Limited Lifetime Warranty
- IAPMO/cUPC certified to stringent ANSI standards
Specifications
- ADA Compliant:
- No
- AMP:
- 15
- Above Floor Rough:
- No
- Application:
- Residential
- BAA Compliant:
- Yes
- Basin Length:
- 43
- Basin Shape:
- Rectangle
- Basin Width:
- 19 in
- Bathtub Shape:
- Rectangle
- Bathtub Type:
- Whirlpool
- CARB OTC LEED Compliant:
- No
- Capacity:
- 53 gal
- Collection:
- Signature™
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Oyster
- Control Type:
- Pneumatic
- Drain Included:
- No
- Drain Location:
- Left
- Drain Opening:
- 4
- GSA Approved:
- No
- Height:
- 20-1/4
- IAPMO Listed:
- Yes
- Installation Type:
- 3 Wall Alcove
- Material:
- Acrylic
- NSF Certified:
- No
- Number of Jets:
- 6
- Number of Occupants:
- 1
- Overall Height:
- 20
- Overall Length:
- 60
- Overall Width:
- 32
- Overflow Type:
- Round
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov.
- Pump Location:
- Right
- Soaking Depth:
- 14
- UL Listed:
- No
- UPC:
- 731352611421
- Volts:
- 120V
- Weight:
- 71
- cUPC Certified:
- No