This product requires certification to purchase.

67 x 31-1/2 in. Freestanding Bathtub Universal Drain in White

This product has been replaced by

JACUZZI® White 67 x 31-1/2 in. Freestanding Bathtub Universal Drain
JACUZZI® 67 x 31-1/2 in. Freestanding Bathtub Universal Drain in White
Manufacturer Part #TRF67-3224JOU-AW
JACUZZI®

Signature® 67 x 31-1/2 in. Freestanding Bathtub Universal Drain in White

  • Fast #
  • Part #JPV15W59
  • Item #7911307
  • Manufacturer Part #PV15W59
4.5 out of 5 Customer Rating
Brand image

This product has been replaced by

JACUZZI® White 67 x 31-1/2 in. Freestanding Bathtub Universal Drain
JACUZZI® 67 x 31-1/2 in. Freestanding Bathtub Universal Drain in White
Manufacturer Part #TRF67-3224JOU-AW
JACUZZI®

Signature® 67 x 31-1/2 in. Freestanding Bathtub Universal Drain in White

  • Fast #
  • Part #JPV15W59
  • Item #7911307
  • Manufacturer Part #PV15W59
4.5 out of 5 Customer Rating

X Points

Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Floor mounted tub filler in polished chrome included
  • Faucet features solid brass construction with polished chrome finish
  • Hand shower included
  • Floor mount installation - faucet mounts to the floor extending up to the tub fixture
  • Tub is made of durable high-gloss acrylic material
  • Adjustable leveling feet for ease of installation
  • Limited Lifetime Warranty
  • Integrated linear overflow and toe-tap drain included
  • IAPMO/cUPC certified to stringent ANSI standards
  • Requires Certification

Recommended Accessories


Specifications

ADA Compliant:
No
ANSI:
ANSI Z124.1.2
ASME:
ASME A112.18.1
Application:
Residential
Basin Length:
50-1/5 in
Basin Width:
22-1/10 in
Bathtub Shape:
Oval
Bathtub Type:
Soaker
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B125.1
Capacity:
83 gal
Clawfoot Included:
No
Collection:
Signature®
Color Finish Category:
Whites
Color Finish Name:
White
Drain Included:
Yes
Drain Location:
Universal
Drain Opening:
1-1/2 in
Faucet Included:
Yes
GSA Approved:
No
Height:
23-3/5 in
IAPMO Listed:
No
Installation Type:
Freestanding
Material:
Plastic
NSF Certified:
No
Number of Occupants:
1
Overall Length:
67 in
Overall Width:
31-1/2 in
Overflow Included:
Yes
Overflow Type:
Linear
Proposition 65:
WARNING: Cancer and Reproductive Harm www.P65Warnings.ca.gov.
Soaking Depth:
15-7/10 in
UL Listed:
No
UPC:
731352748400
Weight:
97 lb