This product requires certification to purchase.

72 in. x 36 in. Whirlpool Alcove Bathtub in White

JACUZZI®

Signature® 72 in. x 36 in. Whirlpool Alcove Bathtub in White

  • Fast #
  • Part #JPC39959
  • Item #7046483
  • Manufacturer Part #PC39959
5 out of 5 Customer Rating
Brand image
JACUZZI®

Signature® 72 in. x 36 in. Whirlpool Alcove Bathtub in White

  • Fast #
  • Part #JPC39959
  • Item #7046483
  • Manufacturer Part #PC39959
5 out of 5 Customer Rating

X Points

Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Durable high gloss acrylic material
  • Original JACUZZI invented optimal air and water therapy
  • Customizable intensity and directionality
  • Industry leading jet performance and design
  • Limited lifetime warranty
  • IAPMO/cUPC certified to stringent ANSI standards
  • Requires Certification

Specifications

ADA Compliant:
No
AMP:
15
ANSI:
Yes
ASME:
Yes
Basin Depth:
18 in
Basin Length:
45 in
Basin Width:
22 in
Bathtub Shape:
Rectangle
Bathtub Type:
Whirlpool
CARB OTC LEED Compliant:
No
CSA Certified:
Yes
Capacity:
78 gal
Collection:
Signature®
Color Finish Category:
Whites
Color Finish Name:
White
Control Type:
Pneumatic
Drain Included:
No
Drain Location:
Left
IAPMO Listed:
Yes
Installation Type:
Skirted
Material:
Acrylic
NSF Certified:
Yes
Number of Jets:
6
Number of Occupants:
1
Overall Height:
20-3/4 in
Overall Length:
72 in
Overall Width:
36 in
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov.
Pump Location:
Right
Soaking Depth:
15 in
UL Listed:
No
UPC:
731352713934
Volts:
120V
Watts:
800 W
Weight:
129 lb
cUPC Certified:
Yes