This product requires certification to purchase.

72 x 36 in. Acrylic Rectangle Skirted Bathtub with Right Drain in Oyster

JACUZZI®

Signature™ 72 x 36 in. Acrylic Rectangle Skirted Bathtub with Right Drain in Oyster

  • Fast #
  • Part #JPC41969
  • Item #7046473
  • Manufacturer Part #PC41969
4.8 out of 5 Customer Rating
Brand image
JACUZZI®

Signature™ 72 x 36 in. Acrylic Rectangle Skirted Bathtub with Right Drain in Oyster

  • Fast #
  • Part #JPC41969
  • Item #7046473
  • Manufacturer Part #PC41969
4.8 out of 5 Customer Rating

X Points

Color Finish Name: Oyster Select Color Finish Name

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Durable high-gloss acrylic material
  • Hot water immersion has proven hydrotherapeutic powers
  • Increased circulation prompts the body's natural relaxation and healing mechanisms
  • Ergonomic designs cradle the bather
  • Limited Lifetime Warranty
  • IAPMO/cUPC certified to stringent ANSI standards
  • Requires Certification

Specifications

ADA Compliant:
No
ANSI:
Yes
ASME:
Yes
Bathtub Shape:
Rectangle
Bathtub Type:
Soaker
CARB OTC LEED Compliant:
No
CSA Certified:
Yes
Capacity:
78 gal
Collection:
Signature™
Color Finish Category:
Neutrals
Color Finish Name:
Oyster
Configuration:
Soaker
Depth:
17-49/50 in
Drain Location:
End
GSA Approved:
No
Height:
19-3/4 in
IAPMO Listed:
No
Installation Type:
Skirted
Length:
72 in
Material:
Acrylic
NSF Certified:
Yes
Number of Occupants:
1
Overall Length:
72 in
Overall Width:
36 in
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov.
UL Listed:
No
UPC:
731352713989
Watts:
800 W
Weight:
95 lb
Width:
36 in