72 x 42 in. Whirlpool Drop-In Bathtub with End Drain in White
Signature™ 72 x 42 in. Whirlpool Drop-In Bathtub with End Drain in White
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Original JACUZZI invented optimal air and water therapy
- Customizable intensity and directionality
- Durable high-gloss acrylic material
- IAPMO/cUPC certified to stringent ANSI standards
- Limited Lifetime Warranty
- Industry-leading jet performance and design
Recommended Accessories
Specifications
- ADA Compliant:
- No
- AMP:
- 15
- ANSI:
- Yes
- ASME:
- Yes
- Bathtub Shape:
- Rectangle
- Bathtub Type:
- Whirlpool
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- Yes
- Capacity:
- 78 gal
- Collection:
- Signature™
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 15 in
- Drain Location:
- End
- Height:
- 21 in
- IAPMO Listed -:
- Yes
- Installation Type:
- Drop-in
- Material:
- Acrylic
- NSF Certified:
- Yes
- Number of Jets:
- 6
- Number of Occupants:
- 1
- Overall Length:
- 72 in
- Overall Width:
- 42 in
- Pump Location:
- Right
- UL Listed:
- No
- Volts:
- 120V
- Watts:
- 800 W
- Weight:
- 82 lb