Single Handle Lever Floor Mount Filler in Chrome
This product has been replaced by
Manufacturer Part #PT95827
Single Handle Lever Floor Mount Filler in Chrome
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Flexible stainless steel hose
- WaterSense Certified
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.1
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Faucet Connection:
- NPSM
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Faucet Type:
- Tub Filler with Handshower
- Flow Rate:
- 7.3 gpm
- GSA Approved:
- No
- Hand Shower Flow Rate:
- 1.8 gpm
- Handle Material:
- Metal
- Handle Type:
- Lever
- Height:
- 43-1/4 in
- IAPMO Listed:
- Yes
- Installation Type:
- Floor Mount
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov.
- Spout Height:
- 38-1/16 in
- Spout Type:
- Fixed
- Trim Only:
- No
- Tub Spout Reach:
- 8-5/8 in
- UPC:
- 731352701085
- WaterSense Labeled:
- Yes
- Width:
- 8-3/4 in