Single Handle Lever Floor Mount Filler in Chrome
Single Handle Lever Floor Mount Filler in Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- If installing in concrete, PT61000 freestanding tub filler rough-in manifold kit is required
- Solid brass construction with polished chrome finish
- Ceramic cartridge included
- Hand shower included
- Floor mount installation faucet mounts to the floor extending up to the tub fixture
- Limited lifetime warranty
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- ASME:
- A112.18.1
- Application:
- Residential
- CSA Certified:
- B125.1
- Cartridge Type:
- Ceramic Disc
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Faucet Connection:
- NPT
- Faucet Material:
- Brass
- Faucet Type:
- Floor Mount Tub Filler with Handshower
- Flow Rate:
- 2.4 gpm
- Hand Shower Flow Rate:
- 1.8 gpm
- Handle Material:
- Metal
- Handle Type:
- Lever
- IAPMO Listed:
- Yes
- Length:
- 30 in
- Number of Handles:
- Single Handle
- Proposition 65:
- WARNING: Cancer and Reproductive Harm www.P65Warnings.ca.gov
- Spout Height:
- 32-1/2 in
- Spout Type:
- Fixed
- Trim Only:
- No
- Tub Spout Reach:
- 9 in
- UPC:
- 731352958564
- Valve Body Material:
- Brass
- WaterSense Labeled:
- Yes
- Width:
- 14 in