Single Lever Handle Floor Mount Filler in Brushed Nickel Trim Only
This product has been replaced by
Manufacturer Part #PT95826
Single Lever Handle Floor Mount Filler in Brushed Nickel Trim Only
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Brushed nickel finish
- hand-shower included
- Floor mount installation - faucet mounts to the floor extending up to the tub fixture
- Limited lifetime warranty
- Lever style handle
- Not suitable for installation in concrete floors
Specifications
- ADA Compliant:
- No
- ANSI:
- Yes
- ASME:
- Yes
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- Yes
- Cartridge Type:
- Ceramic Disc
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Faucet Connection:
- IPS
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 43-3/8 in
- Faucet Material:
- Metal
- Flow Rate:
- 7.3 gpm
- GSA Approved:
- No
- Hand Shower Flow Rate:
- 1.8 gpm
- Handle Material:
- Metal
- Handle Type:
- Lever
- Height:
- 43-3/8 in
- IAPMO Listed:
- Yes
- Installation Type:
- Floor Mount
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov.
- Spout Height:
- 37-99/100 in
- Spout Type:
- High Arc
- Trim Only:
- Yes
- Tub Spout Reach:
- 8-33/50 in
- UPC:
- 731352722967
- WaterSense Labeled:
- No
- Width:
- 8-3/4 in