This product requires certification to purchase.

Tub Waste Drain with Trip Lever in Bright Brass

JACUZZI®

Tub Waste Drain with Trip Lever in Bright Brass

  • Fast #
  • Part #JEV23829
  • Item #3358239
  • Manufacturer Part #EV23829
4 out of 5 Customer Rating
Brand image
JACUZZI®

Tub Waste Drain with Trip Lever in Bright Brass

  • Fast #
  • Part #JEV23829
  • Item #3358239
  • Manufacturer Part #EV23829
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • IAPMO/cUPC certified to stringent ANSI standards
  • Requires Certification

Specifications

ADA Compliant:
No
Color Finish Category:
Brass Tones
Color Finish Name:
Bright Brass
Drain Body Material:
Brass
IAPMO Listed:
Yes
UPC:
731352547850