This product requires certification to purchase.

Two Handle Roman Tub Faucet in White

JACUZZI®

Water Rainbow® Two Handle Roman Tub Faucet in White

  • Fast #
  • Part #JMP33959
  • Item #7272177
  • Manufacturer Part #MP33959
4 out of 5 Customer Rating
Brand image
JACUZZI®

Water Rainbow® Two Handle Roman Tub Faucet in White

  • Fast #
  • Part #JMP33959
  • Item #7272177
  • Manufacturer Part #MP33959
4 out of 5 Customer Rating

X Points

Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • 8 1/2" Wide spout features dramatic waterfall effect
  • Minimum flow rate of 9 gallons per minute to fill you tub quickly
  • 1/4 turn Ceramic disc valves for a lifetime of drip free use
  • Made in Italy
  • Solid Brass spout with metal handles
  • Requires Certification

Specifications

ADA Compliant:
No
ANSI:
Yes
ASME:
Yes
Application:
Residential
CARB OTC LEED Compliant:
No
CSA Certified:
Yes
Cartridge Type:
Ceramic Disc
Collection:
Water Rainbow®
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
3-1/2 in
Faucet Center Size:
12 in - 22 in
Faucet Connection:
NPT
Faucet Connection Size:
3/4 in
Faucet Mount:
Deck Mount
Faucet Type:
Tub Faucet
Flow Rate:
12.5 gpm
Handle Material:
Metal
Handle Type:
Knob
Height:
4 in
IAPMO Listed:
Yes
Length:
4 in
NSF Certified:
No
Number of Handles:
Two Handle
Number of Holes:
3 Hole
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov.
Spout Height:
4 in
Trim Only:
No
Tub Spout Reach:
2 in
UPC:
731352727948
WaterSense Labeled:
No
Width:
10 in