This product requires certification to purchase.

JADE SENSOR FLUSH ONE-PIECE ELONGATED TOILET WITH SOFT CLOSING SEAT COVER

Ove Decors

Jade II JADE SENSOR FLUSH ONE-PIECE ELONGATED TOILET WITH SOFT CLOSING SEAT COVER

  • Fast #
  • Part #O15WUPZIN216WHTCE
  • Item #10070199
  • Manufacturer Part #15WUP-ZIN216-WHTCE
3.2 out of 5 Customer Rating
Brand image
Ove Decors

Jade II JADE SENSOR FLUSH ONE-PIECE ELONGATED TOILET WITH SOFT CLOSING SEAT COVER

  • Fast #
  • Part #O15WUPZIN216WHTCE
  • Item #10070199
  • Manufacturer Part #15WUP-ZIN216-WHTCE
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Auburn, CA
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Where sleek modern design meets practical features, you will find the OVE Decors Jade toilet. With its minimalist 1-piece design, comfortable 16.5-in height, sensor flush, and its quick release/attach soft-close toilet seat, the Jade is the perfect fit for your bustling bathroom. Designed with the WaterSense certified dual flush technology 1.06/1.59 GPF (gallons per flush) the Jade is environmentally friendly, using 20% less water than your standard toilet. It includes a top mounted button flush and all the hardware.
  • Covered under Ove Decors‘ 5 year warranty
  • Coordinates with products from the Jade II line seamlessly
  • One-piece configuration provides a uniform look and simplifies installation
  • Installs in a floor mounted configuration
  • Elongated bowl provides extra comfort, extending out an extra 1-1/2“ compared to a round configuration
  • Top of tank push button flush
  • Constructed of ceramic ensuring durability and dependability
  • Premier finishing process – finishes will resist corrosion and tarnishing through everyday use
  • Concealed trapway - provides a smoother and less utilitarian appearance, a built in skirt hides the discharge passageway from view
  • Requires Certification
  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
Bowl Height Range:
17 in+
Bowl Shape:
Elongated
Collection:
Jade II
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
28-27/50 in
Dual Flush:
Yes
Flow Rate:
1.06 gpf
Flow Rate Range:
1.0 - 1.28 gpf
Flush Type:
Gravity
Handle Type:
Button
Height:
28-27/50 in
Material:
Ceramic
Seat Features:
Soft Close Lid
Toilet Bowl Height:
17-1/5 in
Toilet Installation:
Floor Mount
Toilet Rough-In:
12 in
Toilet Seat Included:
Yes
Toilet Seat Type:
Closed Front
Toilet Type:
One Piece
Trap Size:
11-21/50 in
Trip Lever Location:
Top
UPC:
828796094832
WaterSense Labeled:
Yes
Width:
15-3/4 in