17 x 17 in. 4 gal 0.35 mil Can Liner in Black
17 x 17 in. 4 gal 0.35 mil Can Liner in Black
Product Details
Product Details
- Industrial strength
- Star seal bottom
- Individually folded and dispensed
Specifications
- Capacity:
- 4 gal
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Length:
- 17 in
- Material:
- Plastic
- Material Type:
- Low Density Polyethylene
- Product Type:
- Can Liner
- Thickness:
- 0.35 mil
- Width:
- 17 in