24 x 33 in. 15 gal 0.50 mil Liner in White
24 x 33 in. 15 gal 0.50 mil Liner in White
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- On convenient roll
- Low-density can liners are for commercial use
Specifications
- Capacity:
- 15 gal
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Length:
- 33 in
- Material:
- Plastic
- Material Type:
- Low Density Polyethylene
- Product Type:
- Liner
- Size:
- 24 in x 33 in
- Thickness:
- 0.50 mil
- Width:
- 24 in