24 x 33 in. 15 gal 1.3 mil Liner in Red
24 x 33 in. 15 gal 1.3 mil Liner in Red
Product Details
Product Details
- High-visibility bag warns of biohazard contents
- Warnings printed in English and Spanish
- Superior wear
- Puncture- and tear-resistant
- Accommodates wet and dry refuse
- Meets DOT requirements
Specifications
- Capacity:
- 15 gal
- Color Finish Category:
- Reds
- Color Finish Name:
- Red
- Length:
- 33 in
- Material:
- Plastic
- Material Type:
- Low Density Polyethylene
- Product Type:
- Liner
- Thickness:
- 1.3 mil
- UPC:
- 098241058751
- Width:
- 24 in