30 x 37 in. 30 gal 0.50 mil Can Liner in Black
30 x 37 in. 30 gal 0.50 mil Can Liner in Black
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Star seal bottom
- Individually folded and dispensed
- Industrial strength
Specifications
- Capacity:
- 30 gal
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Length:
- 37 in
- Material:
- Plastic
- Material Type:
- Low Density Polyethylene
- Product Type:
- Can Liner
- Size:
- 30 in x 37 in
- Thickness:
- 0.50 mil
- Width:
- 30 in