30 x 37 in. 30 gal 16 mic Coreless Roll in Natural
30 x 37 in. 30 gal 16 mic Coreless Roll in Natural
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Star seal bottom helps prevent leakage
- Superior film strength—ideal for paper and non-sharp objects
- Perforated for easy tear-off and dispensing convenience
Specifications
- Capacity:
- 30 gal
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Natural
- Length:
- 37
- Material:
- Plastic
- Material Type:
- High Density Polyethylene
- Product Type:
- Coreless Roll
- Thickness:
- 16 mic
- Width:
- 30