This product requires certification to purchase.

33 x 39 in. 33 gal 1.1 mil Can Liner in Black

Jaguar Plastics

33 x 39 in. 33 gal 1.1 mil Can Liner in Black

  • Fast #
  • Part #JG3339BL
  • Item #4442623
  • Manufacturer Part #JAG G3339BL
4.2 out of 5 Customer Rating
Brand image
Jaguar Plastics

33 x 39 in. 33 gal 1.1 mil Can Liner in Black

  • Fast #
  • Part #JG3339BL
  • Item #4442623
  • Manufacturer Part #JAG G3339BL
4.2 out of 5 Customer Rating

X Points

Color Finish Name: Black Select Color Finish Name

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Capacity:
33 gal
Color Finish Category:
Blacks
Color Finish Name:
Black
Length:
39 in
Material:
Plastic
Material Type:
Low Density Polyethylene
Product Type:
Can Liner
Thickness:
1.1 mil
Width:
33 in