This product requires certification to purchase.

33 x 40 in. 33 gal 12 mic Can Liner in Natural

Jaguar Plastics

33 x 40 in. 33 gal 12 mic Can Liner in Natural

  • Fast #
  • Part #JH334012
  • Item #4442376
  • Manufacturer Part #JAG H334012
3.7 out of 5 Customer Rating
Brand image
Jaguar Plastics

33 x 40 in. 33 gal 12 mic Can Liner in Natural

  • Fast #
  • Part #JH334012
  • Item #4442376
  • Manufacturer Part #JAG H334012
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Star seal bottom helps prevent leakage
  • Superior film strength—ideal for paper and non-sharp objects
  • Individually folded and dispensed
  • Requires Certification

Specifications

Capacity:
33 gal
Color Finish Category:
Neutrals
Color Finish Name:
Natural
Length:
40 in
Material:
Plastic
Material Type:
High Density Polyethylene
Product Type:
Can Liner
Thickness:
12 mic
Width:
33 in