This product requires certification to purchase.

38 x 58 in. 60 gal 1.6 mil Liner in Black

Jaguar Plastics

38 x 58 in. 60 gal 1.6 mil Liner in Black

  • Fast #
  • Part #BWK523
  • Item #4440910
  • Manufacturer Part #BWK523
4.9 out of 5 Customer Rating
Brand image
Jaguar Plastics

38 x 58 in. 60 gal 1.6 mil Liner in Black

  • Fast #
  • Part #BWK523
  • Item #4440910
  • Manufacturer Part #BWK523
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 4
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Sixteen mil gauge can liner with equivalent strength of 20 mil liner
  • Perforated roll for easy dispensing
  • Coreless rolls save space and material
  • Star-sealed bottom
  • Requires Certification

Specifications

Capacity:
60 gal
Color Finish Category:
Blacks
Color Finish Name:
Black
Length:
58 in
Material:
Reprocessed Resin
Product Type:
Liner
Thickness:
1.6 mil
Width:
38 in