38 x 58 in. 60 gal 0.90 mil Can Liner in White
38 x 58 in. 60 gal 0.90 mil Can Liner in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Linear low-density, bulk flat-packed can liners
- Individually folded
- Material: Polyethylene
- Case Qty: 100
- Strength Grade: XX Heavy
Specifications
- Capacity:
- 60 gal
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Length:
- 58 in
- Material:
- Plastic
- Material Type:
- Low Density Polyethylene
- Product Type:
- Can Liner
- Thickness:
- 0.90 mil
- Width:
- 38 in