38 x 58 in. 60 gal 1.5 mil Liner in Black
38 x 58 in. 60 gal 1.5 mil Liner in Black
Package Quantity Info:
Each: 1 Inner Pack: 4-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Twelve mil gauge can liner with equivalent strength of 15 mil liner
- Perforated roll for easy dispensing
- Coreless rolls save space and material
- Star-sealed bottom
Specifications
- Capacity:
- 60 gal
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Length:
- 58 in
- Material:
- Reprocessed Resin
- Product Type:
- Liner
- Thickness:
- 1.5 mil
- Width:
- 38 in