38 x 63 in. 60 gal 1.8 mil Can Liner in Clear
38 x 63 in. 60 gal 1.8 mil Can Liner in Clear
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Superior film strength—ideal for paper and non-sharp objects
- Industrial strength drum liners feature a star seal bottom that helps prevent leakage
Specifications
- Capacity:
- 60 gal
- Color Finish Category:
- Clear
- Color Finish Name:
- Clear
- Length:
- 63 in
- Material:
- Plastic
- Material Type:
- Polyethylene
- Product Type:
- Can Liner
- Size:
- 38 in x 63 in
- Thickness:
- 1.8 mil
- Width:
- 38 in