This product requires certification to purchase.

40 x 46 in. 45 gal 13 mic Can Liner in Natural

Jaguar Plastics

40 x 46 in. 45 gal 13 mic Can Liner in Natural

  • Fast #
  • Part #JH4048H
  • Item #4441034
  • Manufacturer Part #JAG H4048H
5 out of 5 Customer Rating
Brand image
Jaguar Plastics

40 x 46 in. 45 gal 13 mic Can Liner in Natural

  • Fast #
  • Part #JH4048H
  • Item #4441034
  • Manufacturer Part #JAG H4048H
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Star seal bottom helps prevent leakage
  • Superior film strength—ideal for paper and non-sharp objects
  • Individually folded and dispensed
  • Requires Certification

Specifications

Capacity:
45 gal
Color Finish Category:
Neutrals
Color Finish Name:
Natural
Length:
46 in
Material:
Plastic
Material Type:
High Density Polyethylene
Product Type:
Can Liner
Thickness:
13 mic
UPC:
098241044112
Width:
40 in