40 x 46 in. 45 gal 0.70 mil Can Liner in White
40 x 46 in. 45 gal 0.70 mil Can Liner in White
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Industrial strength
- Star seal bottom
- Individually folded and dispensed
Specifications
- Capacity:
- 45 gal
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Length:
- 46 in
- Material:
- Plastic
- Material Type:
- Low Density Polyethylene
- Product Type:
- Can Liner
- Thickness:
- 0.70 mil
- UPC:
- 098241052094
- Width:
- 40 in