40 x 46 in. 45 gal 0.90 mil Liner in White
40 x 46 in. 45 gal 0.90 mil Liner in White
Product Details
Product Details
- Low-density can liners are for commercial use
- On convenient roll
Documents
Specifications
- Capacity:
- 45 gal
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Length:
- 46 in
- Material:
- Plastic
- Material Type:
- Low Density Polyethylene
- Product Type:
- Liner
- Thickness:
- 0.90 mil
- Width:
- 40 in