40 x 46 in. 45 gal 1.5 mil Can Liner in Black
40 x 46 in. 45 gal 1.5 mil Can Liner in Black
Product Details
Product Details
- Excellent puncture and tear resistance
- Star-sealed bottom
- Individually folded
Specifications
- Capacity:
- 45 gal
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Length:
- 46 in
- Material:
- Plastic
- Material Type:
- Low Density Polyethylene
- Product Type:
- Can Liner
- Thickness:
- 1.5 mil
- UPC:
- 749507994367
- Width:
- 40 in