43 x 47 in. 56 gal 1.3 mil Can Liner in Grey
43 x 47 in. 56 gal 1.3 mil Can Liner in Grey
Product Details
Product Details
- Linear low-density, bulk flat-packed can liners
- Individually folded
- Material: Polyethylene
- Case Qty: 100
- Strength Grade: Super/Extra Heavy
Specifications
- Capacity:
- 56 gal
- Color Finish Category:
- Greys
- Color Finish Name:
- Grey
- Length:
- 47 in
- Material:
- Plastic
- Material Type:
- Low Density Polyethylene
- Product Type:
- Can Liner
- Thickness:
- 1.3 mil
- Width:
- 43 in